Anchor Screws, 1/4-20x3, Phil Pan, PK600, Zinc Plated Pan Head 600 PK
- Mfr # 14483PP
- Zoro # G7598369
product price:Â
$
202.99
/pk of 600, $0.34/ea
Free Shipping & Returns
Key Features
Pan Head
Finish
Zinc Plated
Drive Type
Phillips
Anchor Material
Steel
Anchor Size
1/4-20 x 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14483PP
- Zoro #
- G7598369
- UPC #
- -
- Country of Origin
- Mexico
- Head Type
- Pan
- Finish
- Zinc Plated
- Item
- Anchor Screws,1/4-20x3,Phil Pan,PK600
- Drive Type
- Phillips
- Anchor Material
- Steel
Dimensions
- Anchor Size
- 1/4-20 x 3 in
Description
1/4-20X3 Phillips Pan Thread Cutting Screw Type 23 Fully Threaded Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.