Shop ZORO SELECT
See all product information
Create Account
Anchor Screws, 6-20x1/4, Phil Pan, PK5000, 410 Stainless Steel Pan Head 5000 PK
- Mfr # 06045PP410
- Zoro # G7602675
product price:Â
$
401.99
/pk of 5000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Material
410 Stainless Steel
Drive Type
Phillips
Anchor Material
Stainless Steel
Material Grade
410
Anchor Size
6-20 x 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06045PP410
- Zoro #
- G7602675
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Size
- 6-20 x 1/4 in
Details
- Head Type
- Pan
- Material
- 410 Stainless Steel
- Item
- Anchor Screws,6-20x1/4,Phil Pan,PK5000
- Drive Type
- Phillips
- Anchor Material
- Stainless Steel
- Material Grade
- 410
Description
6-20X1/4 Phillips Pan Thread Cutting Screw Type 25 Fully Threaded 410 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.