Shop ZORO SELECT
See all product information
Create Account
Anchor Screws, 8-32x3/4, Phil OVA, PK9000, Zinc Plated Oval Head 9000 PK
- Mfr # 08123PO
- Zoro # G7597705
product price:Â
$
392.99
/pk of 9000, $0.04/ea
Free Shipping & Returns
Key Features
Oval Head
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
8-32 x 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08123PO
- Zoro #
- G7597705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Anchor Size
- 8-32 x 3/4 in
Details
- Head Type
- Oval
- Finish
- Zinc Plated
- Item
- Anchor Screws,8-32x3/4,Phil OVA,PK9000
- Anchor Material
- Steel
- Drive Type
- Phillips
Description
8-32X3/4 Phillips Oval Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.