Alloy Steel Socket Head Cap Screw
- Mfr # SCIA-100075-2500P
- Zoro # G623558824
product price:Â
$
200.99
/pk of 2500, $0.08/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Head Height
0.303 in
Minimum Yield Strength
120,000 psi
Drive Size
5/32 in
Color
Black
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA-100075-2500P
- Zoro #
- G623558824
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Color
- Black
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A574
- Material
- Alloy Steel
- Material Grade/Class
- 1176
- Rockwell Hardness
- HRC39
- Thread Fit
- 3A
- Drive Type
- Socket
- Non-Marring Tip
- No
- Seal Material
- None
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Proof Load
- 145,000 psi
- Thread Style
- Fully Threaded
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Head Height
- 0.303 in
- Drive Size
- 5/32 in
- Thread Size
- #10-24
- Maximum Head Height
- 0.312 in
- Fastener Length
- 3/4 in
- Head Diameter
- 0.312 in
- Minimum Thread Length
- 3/8 in
- Head Height
- 0.19 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.