Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle, Al, 6061, 1/4 In T, 2 In Leg, 8 Ft L

  • Mfr # 61A.25X2-96

  • Zoro # G3309494


product price: $44.19
/ea

Key Features

Material
Aluminum
Alloy Type
6061
Thickness
1/4 in
Length
8 ft
Temper
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61A.25X2-96
Zoro #
G3309494
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Leg Length
2 in
Length
8 ft
Leg Length Tolerance
+/-0.024 in
Length Tolerance
+/-8 in
Leg Thickness
1/4 in
Inside Leg Length
1 3/4 in
Outside Leg Length
1 3/4 in
Overall Length
8 ft
Overall Width
2 in
Overall Height
2 in

Details

Material
Aluminum
Alloy Type
6061
Temper
T6
Typical Hardness
95
Item
Aluminum Angle
Typical Yield Strength
40,000 psi
Thickness Tolerance
+/-0.008 in
Typical Tensile Strength
45,000 psi
Finish
Smooth Unpolished
Standards
AMS QQ-A-200, ASTM B308
Angle
90 Degrees
Hardness Scale
BHN
Leg Thickness Tolerance
+/-0.008 in
Tensile Strength
45,000 psi
Material Grade
6061
Yield Strength
40,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Appearance
Plain
Resistance Properties
Corrosion-Resistant
Leg Edge Shape
Round
Includes Material Certificate
No Certificates Included

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 1 3/4 in, Outside Leg Length 1 3/4 in, Leg Thickness 1/4 in, Overall Length 8 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Leg Edge Shape Round, Appearance Plain, Includes Material Certificate No Certificates Included, Leg Length 2 in, Leg Length Tolerance +/-0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.