Zoro Homepage

Angle, Al, 6061, 3/8 In T, 2 In Leg, 4 Ft L

  • Mfr # 61A.375X2-48

  • Zoro # G2026674


product price: $45.69
/ea

Key Features

Material
Aluminum
Alloy Type
6061
Thickness
3/8 in
Length
4 ft
Temper
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61A.375X2-48
Zoro #
G2026674
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Leg Length
2 in
Length
4 ft
Leg Length Tolerance
+/-0.024 in
Length Tolerance
+/-0.125 in
Leg Thickness
3/8 in
Overall Length
4 ft
Inside Leg Length
1 5/8 in
Outside Leg Length
1 5/8 in
Overall Height
2 in
Overall Width
2 in

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 1 5/8 in, Outside Leg Length 1 5/8 in, Leg Thickness 3/8 in, Overall Length 4 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Heat Treatment Tempered, Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Leg Edge Shape Round, Appearance Plain, Includes Material Certificate No Certificates Included, Leg Length 2 in, Leg Length Tolerance +/-0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.