Zoro Homepage

Angle Silcock, Chrome, 10" L, 1/2" Inlet

  • Mfr # 104-517NL

  • Zoro # G0964649


product price: $26.79
/ea

Key Features

Body Material
Chrome
Inlet Type
Solder Cup or MNPT
Handle Material
Aluminum
Standards
ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7, NSF/ANSI 372
Thru-Wall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104-517NL
Zoro #
G0964649
UPC #
032888198302
Country of Origin
Taiwan, Province of China

Dimensions

Thru-Wall Length
10 in
Inlet Size
1/2 in
Pipe Size
1/2"
Inlet Connection Size
1/2 in
Secondary Inlet Connection Size
1/2 in
Overall Height
3 1/4 in
Overall Length
15 1/8 in
Outlet Connection Size
3/4 in

Details

Body Material
Chrome
Item
Angle Silcock
Inlet Type
Solder Cup or MNPT
Handle Material
Aluminum
Standards
ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7, NSF/ANSI 372
Disc Type
Wedge
Compliance
NSF/ANSI Standard 61-G
Handle Type
Handwheel
Max. Pressure
125 psi
Pressure - Maximum
125 psi
Material
Brass
Inlet Connection Type
NPT
Outlet Connection Type
GHT
Product Type
Sillcock
Secondary Inlet Connection Type
Solder Cup
Number of Faucets
1
Finish
Chrome
Outlet Configuration
Standard
Frost Resistance
Frost-Resistant
Flow Rate - Maximum
7 gpm

Description

Angle Silcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Chrome, Max. Pressure 125 psi, Handle Material Aluminum, Handle Type Handwheel, NSF/ANSI Standard 61-G, Standards ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7, NSF/ANSI 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.