Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annealed Stainless Flat, 36" Overall L

  • Mfr # 3F.625X1.25-36

  • Zoro # G202203015


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.625 in
Width
1.25 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F.625X1.25-36
Zoro #
G202203015
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
1.25 in
Length
36 in
Width Tolerance
+/-0.004 in
Length Tolerance
+/-3 in
Overall Length
36 in
Overall Width
1 1/4 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
25
Type
Corrosion Resistant
Thickness Tolerance
+/-0.003 in
Typical Tensile Strength (PSI)
Not Rated
Item
Stainless Steel Rectangular Bar
Hardness Scale
Rc
Typical Yield Strength (PSI)
30,000 psi
Straightness Tolerance
+/-1/8 in per 5 ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Minimum Temperature
Not Available
Maximum Temperature
1,500 Degrees F
Material Grade
303
Heat Treatable
Not Heat Treatable
Yield Strength
30,000 psi
Brinell Hardness
201 BHN
Tensile Strength
Not Rated
Shape
Rectangular
Heat Treatment
Annealed
Appearance
Plain
Fabrication
Cold Rolled
Tolerance Rating
Standard
System of Measurement
Inch
Elongation
43 %
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
85 HRB

Description

Stainless Steel Square Bar, Stainless Steel, 303, Rectangular, 36 in Overall Length, Length Tolerance +/-3 in, 1 1/4 in Overall Width, Width Tolerance +/-0.004 in, 0.625 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 201 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.