Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular ter, M2 HSS, 1 3/8 Dia, 1 D

  • Mfr # 4THA6

  • Zoro # G0880433


product price: $60.19
/ea

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Finish - Machining
Bright
Cutter Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4THA6
Zoro #
G0880433
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Diameter
1 3/8 in
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Decimal Equivalent
1.375
Sub Brand
Slugger
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 1 3/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.