Shop ZORO SELECT
See all product information
Create Account
AnodizedAlumCamandGrooveFitting, 3", Alum
- Mfr # BULK-CGF-1674
- Zoro # G624479852
product price:Â
$
22.99
/ea
Key Features
Max. Working Pressure @ 70 F
125 psi
Overall Length
1 7/8 in
Plug Outside Dia.
3 5/8 in
Standards
A-A-59326
Connection Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1674
- Zoro #
- G624479852
- UPC #
- 197666276327
- Country of Origin
- China
- Max. Working Pressure @ 70 F
- 125 psi
- Standards
- A-A-59326
- Connection Type
- Adapter
- Finish
- Anodized
- Body Material
- Aluminum
- Item
- Anodized Aluminum Cam and Groove Fitting
Dimensions
- Overall Length
- 1 7/8 in
- Plug Outside Dia.
- 3 5/8 in
- Plug Length
- 1 7/8 in
- Coupling Size
- 3 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type DP, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter, Hose Fitting Size Not Applicable, Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 5/8 in, Overall Length 1 7/8 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 1 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.