Anti-Slip Bar, Stainless Steel, 240 in. L

  • Mfr # 6926T-T304-240

  • Zoro # G3361456


product price:  $599.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Step Tread
Serrated
Overall Height
1 1/4 in
Overall Width
1 1/16 in
Overall Length
240 in
Gauge
0.12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6926T-T304-240
Zoro #
G3361456
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Width
1 1/16 in
Overall Length
240 in

Details

Step Tread
Serrated
Item
Anti-Slip Bar
Gauge
0.12 ga
Material
Stainless Steel
Ladder Tread
Serrated
Color
Gray
Features
Antislip
Compatible Ladder Type
Stairs
Tread Type
Serrated
Product Type
Bar

Description

Ladder Tread Bar, Step Tread Serrated, Material Stainless Steel, Gauge 0.12 ga, Overall Length 20 ft, Overall Width 1.1 in, Overall Height 1.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.