Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL
Mfr # 6926T-1063-84
Zoro # G2007881
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Step Tread
Serrated
Overall Height
1 1/4 in
Overall Width
1 1/16 in
Overall Length
84 in
Gauge
0.12 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6926T-1063-84
Zoro #
G2007881
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 1/4 in
Overall Width
1 1/16 in
Overall Length
84 in
Details
Step Tread
Serrated
Item
Anti-Slip Bar
Gauge
0.12 ga
Material
Steel
Ladder Tread
Serrated
Color
Gray
Compatible Ladder Type
Stairs
Features
Antislip
Tread Type
Serrated
Product Type
Bar
Description
Ladder Tread Bar, Step Tread Serrated, Material Steel, Gauge 0.12 ga, Overall Length 7 ft, Overall Width 1.1 in, Overall Height 1.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.