Anti-Slip Channel, 144in.L, 13 Gauge, 2in.H

  • Mfr # 61G13182-12

  • Zoro # G3365839


product price:  $704.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Step Tread
Open Grip
Overall Height
2 in
Overall Width
18 in
Overall Length
144 in
Gauge
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61G13182-12
Zoro #
G3365839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
18 in
Overall Length
144 in

Details

Step Tread
Open Grip
Item
Anti-Slip Channel
Gauge
13 ga
Material
Steel
Ladder Tread
Open Grip
Finish
Pre-Galvanized
Color
Gray
Tread Type
Open Grip
Compatible Ladder Type
Mezzanines, Walkways
Product Type
Channel
Features
Antislip

Description

Ladder Tread Channel, Step Tread Open Grip, Material Steel, Gauge 13 ga, Overall Length 12 ft, Overall Width 18 in, Overall Height 2 in, Finish Pre-Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.