Zoro Homepage

Anti-Slip Channel, Pregalvanized, 2 in. H

  • Mfr # 3282014-10

  • Zoro # G1986667


product price: $236.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Step Tread
Serrated
Overall Height
2 in
Overall Width
19 in
Overall Length
120 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3282014-10
Zoro #
G1986667
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
19 in
Overall Length
120 in

Details

Step Tread
Serrated
Item
Anti-Slip Channel
Gauge
14 ga
Material
Steel
Ladder Tread
Serrated
Finish
Pregalvanized
Color
Gray
Product Type
Channel
Compatible Ladder Type
Mezzanines, Walkways
Tread Type
Serrated
Features
Antislip

Description

Ladder Tread Channel, Step Tread Serrated, Material Steel, Gauge 14 ga, Overall Length 10 ft, Overall Width 19 in, Overall Height 2 in, Finish Pre-Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.