Anti-Slip Ladder Rung, 50 in. L, 8 Gauge

  • Mfr # 63A3L125-48.75

  • Zoro # G2016598


product price: $47.25
/ea

Key Features

Step Tread
Perforated
Overall Height
1 1/8 in
Overall Width
1 5/8 in
Overall Length
48 3/4 in
Gauge
8 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63A3L125-48.75
Zoro #
G2016598
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
1 5/8 in
Overall Length
48 3/4 in

Details

Step Tread
Perforated
Item
Anti-Slip Ladder Rung
Gauge
8 ga
Material
Aluminum
Finish
Unfinished
Ladder Tread
Perforated
Color
Gray
Compatible Ladder Type
Stairs
Features
Antislip
Product Type
Ladder Rung
Tread Type
Perforated

Description

Ladder Tread Rung, Step Tread Perforated, Material Aluminum, Gauge 8 ga, Overall Length 4.1 ft, Overall Width 1.6 in, Overall Height 1.1 in, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.