Anti-Slip Stair Tread, 24 in. L, 13 Gauge

  • Mfr # 61G13102-TRD24

  • Zoro # G2016686


product price:  $94.49
/ea
Free Shipping & Returns

Key Features

Step Tread
Open Grip
Overall Height
2 in
Overall Width
9 1/2 in
Overall Length
24 in
Gauge
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61G13102-TRD24
Zoro #
G2016686
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
9 1/2 in
Overall Length
24 in

Details

Step Tread
Open Grip
Item
Anti-Slip Stair Tread
Gauge
13 ga
Material
Steel
Ladder Tread
Open Grip
Finish
Pregalvanized
Color
Gray
Compatible Ladder Type
Stairs
Product Type
Stair Tread
Tread Type
Open Grip
Features
Antislip

Description

Ladder Step Tread, Step Tread Open Grip, Material Steel, Gauge 13 ga, Overall Length 2 ft, Overall Width 9.5 in, Overall Height 2 in, Finish Pre-Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.