Anti-Slip Tape vinyl 80 Grit Size, Tan, 2" W x 60 ft. L

  • Mfr # 2X60FT TA

  • Zoro # G3981826


product price:  $19.69
/ea

Key Features

Width
2"
Color
Tan
Material
vinyl
Length
60 ft.
Standards
MIL-D-17951C, MIL-W-5044C Type IV, Motor Vehicle Safety Standard No. 302
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2X60FT TA
Zoro #
G3981826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
60 ft.
Grit Size
80
Imperial Tape Length
60 ft
Imperial Tape Width
2 in

Details

Item
Anti-Slip Tape
Color
Tan
Material
vinyl
Standards
MIL-D-17951C, MIL-W-5044C Type IV, Motor Vehicle Safety Standard No. 302
Die Cut
No
Tape Adhesive
Acrylic
Tape Color
Tan
Tape Adhesive Strength
40 oz/in
Grit Material
Silicon Carbide
Tape Shape
Continuous Roll
Pattern
Solid
Shape
Continuous Roll
Legend
No Legend
Abrasive Grade
Fine
Anti-Slip Surface
Silicon Carbide
Fluorescent
No
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
220 Degrees F
Tape Brand
Approved Vendor
Glow In The Dark
N
Specifications Met
MIL
Product Form
Continuous Roll
Minimum Tape Performance Temperature
40 Degrees F

Description

Anti-Slip Tape, Tan, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 27 mil, Abrasive Grade Fine, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.