This item is Discontinued.

Zoro Select Anti-Slip Tape, White, 2 in x 60 ft. 3310-2

Anti-Slip Tape, White, 2 in x 60 ft. (Discontinued)

  • Mfr # 3310-2
  • Zoro # G4358785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3310-2
Zoro #
G4358785
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.
Thickness
33 mil
Grit Size
60
Imperial Tape Width
2 in
Imperial Tape Length
60 ft
Imperial Tape WxL
2 in x 60 ft

Details

Item
Anti-Slip Tape
Color
White
Tape Color
White
Material
Aluminum oxide
Standards
ADA, NFSI, OSHA
Tape Adhesive Strength
115 oz/in
Tape Adhesive
Acrylic
Legend
No Legend
Die Cut
No
Adhesive
Vinyl
Adhesive Material
Vinyl
Grit Material
Aluminum Oxide
Backing
Pressure Sensitive Adhesive
Tape Shape
Continuous Roll
Pattern
Solid
Shape
Continuous Roll
Performance Temp.
-20 Degrees to 200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesion to Steel
80 oz/in
Anti-Slip Surface
Aluminum Oxide
Tape Resistance Properties
Chemical-Resistant, Oil-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Tape Adhesive Material
Acrylic
Glow In The Dark
N
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-20 Degrees F
Fluorescent
No
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Brand
Approved Vendor
Abrasive Grade
Coarse
Specifications Met
ADA, NFSI, OSHA
Surface Texture
Coarse (50-60 Grit)
Performance Temperature Range
-20 Degrees F to 200 Degrees F

Description

Anti-Slip Tape, White, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 33 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.