Anti-StaticBubbleBag, Self-Sealing, PK450
Mfr # 56LT31
Zoro # G8280084
product price: $144.99
/pk 450, $0.32/ea
Free Shipping & Returns
Key Features
Bubble Size
3/16 in
Bubble Bag Length
8 1/2 in
Bubble Bag Style
Self-Sealing
Bubble Bag Type
Anti-Static
Material
Polyethelene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LT31
Zoro #
G8280084
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Bubble Bag Length
8 1/2 in
Bubble Bag Width
7 in
Details
Item
Anti-Static Bubble Bag
Bubble Bag Style
Self-Sealing
Bubble Bag Type
Anti-Static
Material
Polyethelene
Bags per Case
450
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 7 in, Bubble Bag Length 8 1/2 in, Bags per Case 450, Material Polyethelene, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.