Zoro Homepage

Anti-StaticBubbleDispensingBox, 1/2in

  • Mfr # 56LT85

  • Zoro # G8280127


product price: $22.19
/ea

Key Features

Bubble Roll Type
Anti-Static
Perforation
Perforated
Bubble Size
1/2 in
Roll Width
24 in
Roll Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LT85
Zoro #
G8280127
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
1/2 in
Roll Width
24 in
Roll Length
75 ft
Box Width
20 in
Box Depth
24-3/4 in
Box Height
19-3/4 in

Details

Bubble Roll Type
Anti-Static
Perforation
Perforated
Color
Pink
Rolls per Bundle
1
Item
Anti-Static Bubble Dispensing Box
Perforation Increments
12 in

Description

Anti-Static Bubble Dispensing Box, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 75 ft, Color Pink, Rolls per Bundle 1, Box Width 20 in, Box Depth 24-3/4 in, Box Height 19-3/4 in, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.