Antifatigue Mat, 60 ft. L x 4 ft. W, 1/2" Thickness, Closed Cell PVC Foam, Diamond Plate

  • Mfr # 36VL02

  • Zoro # G9795581


product price: $576.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Length
60 ft.
Width
4 ft.
Thickness
1/2"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36VL02
Zoro #
G9795581
UPC #
662641868199
Country of Origin
United States

Dimensions

Length
60 ft.
Width
4 ft.
Thickness
1/2"
Width and Length
4 ft x 60 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
CPSC FF 1-70, ASTM D-2859
Brake Fluid Resistant
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Antimicrobial
No
Weight
190 lb
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Backing Material
Closed Cell Vinyl Foam
Welding Safe
No
Number of Border Stripes
1
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Number of Beveled Edges
4
Thermally Insulating
Yes
Durometer Rating
15
NFSI High Traction Certified
No
Backing Characteristics
Insulation, Wear-Resistant
Metal Detectable
No
Anti-Slip Backing
Yes
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Surface Texture
Raised Pattern
Reversible
No
Washdown Safe
No
USDA Certified
No
Autoclavable
No
Border Color
Yellow
Other Standards
ASTM D2859, CPSC FF 1-70
Series
508 Diamond Cushion(TM)
Single Material Construction
Yes
Surface Design
Diamond Plate
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 508 Diamond Cushion(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products