Antifatigue Mat, Rubber, Drainage Holes, 28 in W x 40 in L, Black

  • Mfr # 34L283

  • Zoro # G7578286


product price: $73.19
/ea

Key Features

Color
Black
Length
40 in
Width
28 in
Thickness
3/4 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34L283
Zoro #
G7578286
UPC #
190735075012
Country of Origin
India

Dimensions

Length
40 in
Width
28 in
Thickness
3/4 in
Mat Length
3 ft 4 in
Mat Thickness
7/8 in
Mat Width
28 in
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Drainage Holes
Backing Material
Heavy-Duty Rubber
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Mat Color
Black with Orange Border
Antimicrobial
No
DOC FF1-70 Rating
Yes
Washdown Safe
Yes
Number of Beveled Edges
3
Metal Detectable
No
Surface Texture
Raised Pattern
FS209E Class
No
Autoclavable
No
Backing Characteristics
Studded
Resistance Properties
Abrasion Resistant, Tear Resistant, Water Resistant, Wear Resistant
Mat Product Type
Antifatigue Mat
Border Color
Orange
NSF/ANSI 52
No
Edge Style
Beveled
Single Material Construction
Yes
Surface Design
Raised Diamond Studs
Reversible
No
Ramp Material
Rubber
Thermally Insulating
No
Antifatigue Material
Yes
Welding Safe
No
Drainage Hole Shape
Circle
Series
514 Sure Step
Critical Radiant Flux Class Rating
Class 1
USDA Certified
No
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
FDA Compliance
No
X-Ray Detectable
No
Number of Border Stripes
3

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 in, Ramp Material Rubber, Washdown Safe Yes, X-Ray Detectable No, Width 28 in, Welding Safe No, USDA Certified No, Thickness 3/4 in, Series 514 Sure Step, Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Diamond Studs, Reversible No, Number of Border Stripes 3, Number of Beveled Edges 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.