Zoro Homepage

Aramid Felt, Shape Sheet, 12" L

  • Mfr # BULK-FS-AF-19

  • Zoro # G206115765


product price: $31.39
/ea

Key Features

Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-AF-19
Zoro #
G206115765
UPC #
193005290207
Country of Origin
United States

Dimensions

Thickness
1/8 in
Length
12 in
Width
36 in

Details

Item
Aramid Felt Sheet
Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Shape
Sheet
Density
0.563 lb/sq yd
Maximum Temperature
425 Degrees F
Reinforced Material
Aramid
Wool Content
0 %

Description

Aramid Felt Sheet, Material Synthetic Aramid Felt, Shape Sheet, Length 12 in, Width 36 in, Thickness 1/8 in, Backing Type Plain, Wool Content 0 Percent, Density 0.563 lb/sq yd, Color Off White, Maximum Temperature 425 Degrees F, Grade Synthetic, Reinforced Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.