Zoro Homepage

Aramid Felt, Shape Strip, 10 ft L

  • Mfr # BULK-FS-AF-6

  • Zoro # G106115827


product price: $19.15
/ea

Key Features

Grade
Synthetic
Length
10 ft
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-AF-6
Zoro #
G106115827
UPC #
193005290528
Country of Origin
United States

Dimensions

Thickness
1/16 in
Length
10 ft
Width
4 in

Details

Item
Aramid Felt Strip
Grade
Synthetic
Material
Synthetic Aramid Felt
Backing Type
Plain
Color
Off White
Maximum Temperature
425 Degrees F
Density
0.438 lb/sq yd
Wool Content
0 %
Reinforced Material
Aramid
Shape
Strip

Description

Aramid Felt Strip, Material Synthetic Aramid Felt, Shape Strip, Length 10 ft, Width 4 in, Thickness 1/16 in, Backing Type Plain, Wool Content 0 Percent, Density 0.438 lb/sq yd, Color Off White, Maximum Temperature 425 Degrees F, Grade Synthetic, Reinforced Material Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.