Aramid/SBR Gasket Sheet, 1/8" Thick x 30" Wide x 30" L
Mfr # BULK-FGSM-ASBR-4
Zoro # G2438468
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Width
30 in
Temp. Range (F)
0 to 750
Max. Pressure (PSI)
1,450 psi
Material of Construction
Aramid Fiber with SBR Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-FGSM-ASBR-4
Zoro #
G2438468
UPC #
193005351977
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
1/8 in
Overall Length
30 in
Overall Width
30 in
Details
Item
Gasket Sheet
Color
Off-White
Temp. Range (F)
0 to 750
Max. Pressure (PSI)
1,450 psi
Material of Construction
Aramid Fiber with SBR Rubber
Metal Detectable
No
Continuous Max. Temp. (F)
400 Degrees F
Binder Material
SBR
Reinforced
Yes
Gasket Material
Aramid
X-Ray Detectable
No
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
0 Degrees F
Form
Sheet
System of Measurement
Inch
Description
Gasket Sheet, Gasket Material Aramid, Color Off-White, Backing Type Plain, Binder Material SBR, Overall Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Abrasion-Resistant, Temperature-Resistant, Water-Resistant
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.