CAD

Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain

  • Mfr # Z5197
  • Zoro # G2679451
CAD Available
product price: 
$
14.69
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Female Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5197
Zoro #
G2679451
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Barrel Length
1 9/16 in
Barrel Diameter
3/8 in
Barrel Head Height
5/32 in
Barrel Head Dia.
9/16 in
Screw Head Dia.
15/32 in
Barrel Dia.
3/8 in
Screw Thread Length
1 1/2 in
Screw Head Height
5/32 in
Dia./Thread Size
1/4"-20
Barrel Thread Depth
3/4 in
Outside Dia.
3/8"
Screw Minimum Thread Length
1 1/2 in
Grip Size
1 9/16 in
Screw Head Diameter
15/32 in
Barrel Head Diameter
9/16 in
Screw Size
1/4"
Screw Length
1 1/2 in

Details

CAD Available
Yes
Item
Arch Barrel
System of Measurement
Inch
Type
Female Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Unslotted
Grip Range
1 9/16 in
Rockwell Hardness
B83
Head Style
Truss
Drive Type
Unslotted
Includes
82 Degrees Screw
Tensile Strength (PSI)
75,000 psi
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
Screw Drive Style
Phillips
Dimensional Standards
AMPG 2000 SB.01
Tensile Strength
75,000 psi
Screw Head Style
Truss
Made in North America
Made in North America
Pack Size
Small
Material Quality Standards
ASTM A276
Head Shape
Round
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size 1/4 In.-20, Barrel Length 1 9/16 in, Barrel Diameter 3/8 in, Barrel Thread Depth 3/4 in, Barrel Drive Type Unslotted, Screw Length 1 1/2 in, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 1 9/16 in, Includes 82 Degrees Screw, Made in North America Made in North America

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.