Shop ZORO SELECT
See all product information
Create Account
Atlas 5-Tier 36 in.W x 18 in.D x 72 in.H Heavy Duty Storage Shelving Load 4000 Lbs, Wire Deck, Hammertone
- Mfr # B-ATLAS361872-5H800
- Zoro # G115544656
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Width
36 in
Overall Depth
18 in
Overall Height
72 in
Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-ATLAS361872-5H800
- Zoro #
- G115544656
- UPC #
- 850059704103
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 18 in
- Overall Height
- 72 in
Details
- Item
- Metal Shelving
- Color
- Black
- Shelving Material
- Steel
- Finish
- Powder Coated
- Number of Shelves
- 5
- Shelf Style
- Ventilated
- Shelving Gauge
- 6 ga
- Includes Mounting Hardware
- Yes
- Load Capacity per Shelf
- 800 lb
- Maximum Post Load Capacity
- 2000 lb
- Duty Rating
- Industrial
- Standards
- NSF Certified
- Mounting Hardware Required
- Yes
- Whole Unit Load Capacity
- 4,000 lb
- Post Construction
- Angle
- Post Gauge
- 18 ga
- Shelf Adjustment Increments
- 1 1/2 in
- Includes
- (20) Beams, (5) Wire Decks, (8) Angle Posts
- Frame Material
- Steel
- Shelf Configuration
- Standalone
- Assembled
- Unassembled
Description
Freestanding Stationary,800 lb Capac.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.