Shelf Clip, Brass Plated, 5mm Pin, PK1000
- Mfr # 1-5MM-BRS-N-L
- Zoro # G0192634
product price:Â
$
110.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Brass
Overall Width
1/2 in
Overall Depth
3/4 in
Overall Height
1/2 in
Material
Brass Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-5MM-BRS-N-L
- Zoro #
- G0192634
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 1/2 in
- Overall Depth
- 3/4 in
- Overall Height
- 1/2 in
Details
- Item
- Shelf Clip
- Color
- Brass
- Material
- Brass Plated Steel
- For Use With
- Shelving
Description
Shelf Clip, Brass, Overall Depth 3/4 in, Overall Height 1/2 in, Overall Width 1/2 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.