This item is Discontinued.

Zoro Select Audio-Visual Cart, 150 lb., Blue, 18 In. L WT26BUC2E

Audio-Visual Cart, 150 lb., Blue, 18 In. L (Discontinued)

  • Mfr # WT26BUC2E
  • Zoro # G7702877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT26BUC2E
Zoro #
G7702877
UPC #
812552015285
Country of Origin
Multiple

Dimensions

Caster Size
4"
Overall Length
24 in
Overall Height
24 1/2 in
Cord Length
15 ft
Shelf Length
24 in
Lip Height
1/4"
Shelf Width
18 in
Overall Width
18 in
Caster Wheel Dia.
4 in
Inside Cabinet Height
16 in
Caster Stem Diameter
3/8 in
Overall LxWxH
24 in x 18 in x 24-1/2 in
Caster Stem Length
1 in
Inside Cabinet Depth
17 in
Shelf LxW
24 in x 18 in
Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Inside Cabinet Width
23 in
Caster Wheel Width
4 in

Details

Color
Black, Blue
Load Capacity
300 lb
Item
Low-Profile AV Cart with Plastic Shelves & Steel Storage Cabinets
Handle Type
Flat
Number of Shelves
2
Caster Material
Polyurethane
Number of Outlets
3
Shelf Color
Blue
Cabinet Material
Steel
Distance Between Top and Middle Shelf
16 1/2 in
Leg Color
Black
Cabinet Color
Black
Shelf Material
Plastic
Handle
Molded Into Top Shelf
Capacity per Shelf
150 lb
Includes
Cord Management Wrap, Locking Cabinet with (2) Keys
Leg Material
Plastic
Caster Type
(4) Swivel, (2) with Brake
Distance Between Middle and Bottom Shelf
16 1/2 in
Caster Wheel Type
Standard
Adjustable Increments
18 1/2 in
Cabinet Placement
Bottom
Plug Type
Three Prong
Cabinet Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Shelf Adjustability
Fixed
Assembled/Unassembled
Unassembled
Includes Retractable Shelf
No
Includes Electrical Outlets
With Electrical Outlets
Locking System
Lock and Key
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Polypropylene
Cabinet Gauge
20 ga
Caster Brake Type
Side Pedal Brake
Lip Style
4-Sided Lipped
Caster Stem Type
Friction Ring
Caster Core Material
Polypropylene
Configuration
(1) Cabinet, (2) Shelves
Caster Frame Material
Steel

Description

Low-Profile AV Cart with Plastic Shelves & Steel Storage Cabinets, Configuration (1) Cabinet, (2) Shelves, Load Capacity 300 lb, Number of Shelves 2, Capacity per Shelf 150 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.