This item is Discontinued.

Zoro Select Audio-Visual Cart, 150 lb., Gray, 18 In. L WT26GYC2E

Audio-Visual Cart, 150 lb., Gray, 18 In. L (Discontinued)

  • Mfr # WT26GYC2E
  • Zoro # G7702913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT26GYC2E
Zoro #
G7702913
UPC #
847210016878
Country of Origin
Multiple

Dimensions

Caster Size
4"
Cord Length
15 ft
Lip Height
1/4"
Shelf Width
18 in
Overall Length
24 in
Overall Height
24 1/2 in
Shelf Length
24 in
Overall Width
18 in
Caster Wheel Dia.
4 in
Caster Stem Diameter
3/8 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 24-1/2 in
Inside Cabinet Height
16 in
Top Shelf Lip Height
1/4 in
Inside Cabinet Width
23 in
Inside Cabinet Depth
17 in
Caster Wheel Width
4 in
Caster Stem Length
1 in
Shelf LxW
24 in x 18 in
Shelf Lip Height
1/4 in

Details

Color
Black, Gray
Load Capacity
300 lb
Item
Low-Profile AV Cart with Plastic Shelves & Steel Storage Cabinets
Handle Type
Flat
Number of Shelves
2
Includes
Locking Cabinet with (2) Keys
Number of Outlets
3
Shelf Material
Plastic
Capacity per Shelf
150 lb
Cabinet Color
Black
Leg Color
Black
Leg Material
Plastic
Caster Type
(4) Swivel, (2) with Brake
Cabinet Material
Steel
Handle
Molded Into Top Shelf
Distance Between Top and Middle Shelf
16 1/2 in
Caster Material
Polyurethane
Shelf Color
Gray
Adjustable Increments
18 1/2 in
Distance Between Middle and Bottom Shelf
16 1/2 in
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Locking System
Lock and Key
Caster Stem Type
Friction Ring
Cabinet Gauge
20 ga
Cabinet Finish/Coating
Powder Coated
Assembled/Unassembled
Unassembled
Includes Electrical Outlets
With Electrical Outlets
Caster Brake Type
Side Pedal Brake
Caster Frame Material
Steel
Includes Retractable Shelf
No
Shelf Adjustability
Fixed
Configuration
(1) Cabinet, (2) Shelves
Caster Core Material
Polypropylene
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Polypropylene
Lip Style
4-Sided Lipped
Plug Type
Three Prong

Description

Low-Profile AV Cart with Plastic Shelves & Steel Storage Cabinets, Configuration (1) Cabinet, (2) Shelves, Load Capacity 300 lb, Number of Shelves 2, Capacity per Shelf 150 lb, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Includes Retractable Shelf No, Inside Cabinet Width 23 in, Inside Cabinet Depth 17 in, Inside Cabinet Height 16 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.