Shop ZORO SELECT
See all product information
Create Account
AutoclaveIndicatorTape, 180'L, Steam
- Mfr # GRAING-T254-47-1
- Zoro # G813990694
product price:Â
$
10.39
/ea
Key Features
Overall Width
3/4 in
Product Type
Steam Autoclave Indicator Tape
Material
Crepe Paper
Overall Length
180 ft
Tape Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRAING-T254-47-1
- Zoro #
- G813990694
- UPC #
- -
- Country of Origin
- United States
- Item
- Steam Autoclave Indicator Tape
- Product Type
- Steam Autoclave Indicator Tape
- Material
- Crepe Paper
- Compatible Sterilization Process
- Steam
- Tape Color
- Natural with Green Indicator Stripes
- Indicator Color After
- Black Stripes
- Indicator Color Before
- Green Stripes
- Features
- Latex-Free, Lead-Free, Solvent-Free
- Cycle Time
- 30 min
Dimensions
- Overall Width
- 3/4 in
- Overall Length
- 180 ft
- Tape Width
- 3/4 in
- Tape Length
- 180 ft
- Fits Chest Size
- Latex-Free, Lead-Free, Solvent-Free
Description
Steam Autoclave Indicator Tape, Cycle Time 30 min, Tape Length 180 ft, Tape Width 3/4 in, Natural with Green Indicator Stripes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.