AutoclaveIndicatorTape, 180'L, Steam
- Mfr # GRAING-T353-47-1
- Zoro # G113990714
product price:Â
$
13.89
/ea
Key Features
Overall Length
180 ft
Overall Width
1 in
Product Type
Steam Autoclave Indicator Tape
Material
Crepe Paper
Indicator Color Before
Green Stripes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRAING-T353-47-1
- Zoro #
- G113990714
- UPC #
- -
- Country of Origin
- United States
- Item
- Steam Autoclave Indicator Tape
- Product Type
- Steam Autoclave Indicator Tape
- Material
- Crepe Paper
- Indicator Color Before
- Green Stripes
- Indicator Color After
- Black Stripes
- Tape Color
- Natural with Green Indicator Stripes
- Compatible Sterilization Process
- Steam
- Features
- Latex-Free, Lead-Free, Solvent-Free
- Cycle Time
- 30 min
Dimensions
- Overall Length
- 180 ft
- Overall Width
- 1 in
- Tape Width
- 1 in
- Tape Length
- 180 ft
- Fits Chest Size
- Latex-Free, Lead-Free, Solvent-Free
Description
Steam Autoclave Indicator Tape, Cycle Time 30 min, Tape Length 180 ft, Tape Width 1 in, Natural with Green Indicator Stripes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.