Zoro Select
Automatic Door Holder/Stop, Satin Bronze
Mfr # 33J789
Zoro # G4980412
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Color Bronze
- Holder Base Width 3 in
- Holder Projection 2 in
- Mounting Type Floor
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-18)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-102IV)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Blue, 11 5/8 in L (30120BLUEBLANK)
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L (33TZ41)
- ZORO SELECT 48 IN White Dual Slot Standard (0120-48WT)
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- ZORO SELECT Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets (33TZ37)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- ZORO SELECT Shelf Bracket, Steel, White, 7-3/4 in. L (33TZ32)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- Zoro Select Shelf Brackets