Automotive Wire, 10 AWG, Gray, 500 ft

  • Mfr # WXP-6GXL-1001-8-500

  • Zoro # G415699216


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Packaging
Spool
Conductor Material
Copper
Standards
RoHS, SAE J1128
Conductor Insulation Color
Gray
Conductor Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6GXL-1001-8-500
Zoro #
G415699216
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Nominal Outside Diameter
0.18 in
Overall Length
500 ft

Details

Item
Automotive Wire
Packaging
Spool
Conductor Material
Copper
Standards
RoHS, SAE J1128
Conductor Insulation Color
Gray
Number of Conductors
1
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
GXL
Special Features
Resistant to Heat

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.