Automotive Wire, 10 AWG, Purple, 100 ft

  • Mfr # WXP-6GXL-1001-7-100

  • Zoro # G015699166


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Packaging
Spool
Nominal Outside Diameter
0.18 in
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6GXL-1001-7-100
Zoro #
G015699166
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.18 in
Conductor Size
10 AWG
Overall Length
100 ft

Details

Item
Automotive Wire
Packaging
Spool
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Standards
RoHS, SAE J1128
Trade Designation
GXL
Special Features
Resistant to Heat
Conductor Insulation Color
Purple
Conductor Material
Copper
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.