Automotive Wire, 10 AWG, Purple, 25 ft
Mfr # WXP-6TXL-1001-7-25
Zoro # G815699359
product price: $23.19
/eaKey Features
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Overall Length
25 ft
Conductor Material
Copper
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6TXL-1001-7-25
Zoro #
G815699359
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Nominal Outside Diameter
0.16 in
Conductor Size
10 AWG
Details
Item
Automotive Wire
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Conductor Design
Stranded
Conductor Insulation Color
Purple
Voltage
60 V
Trade Designation
TXL
Packaging
Reel
Standards
SAE J1128
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.