Automotive Wire, 10 AWG, Red, 25 ft
Mfr # WXP-6SXL-1001-2-25
Zoro # G915699013
product price: $25.59
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Conductor Size
10 AWG
Packaging
Reel
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1001-2-25
Zoro #
G915699013
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
10 AWG
Nominal Outside Diameter
0.19 in
Overall Length
25 ft
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Packaging
Reel
Conductor Material
Copper
Voltage
60 V
Conductor Insulation Color
Red
Trade Designation
SXL
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Heat
Number of Conductors
1
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.