Zoro Homepage

Automotive Wire, 12 AWG, Blue, 25 ft

  • Mfr # WXP-6TXL-1201-D6-25

  • Zoro # G915699396


product price: $14.99
/ea

Key Features

Packaging
Reel
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Nominal Outside Diameter
0.13 in
Conductor Insulation Material
XLPE
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1201-D6-25
Zoro #
G915699396
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.13 in
Overall Length
25 ft
Conductor Size
12 AWG

Details

Item
Automotive Wire
Packaging
Reel
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Insulation Material
XLPE
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Conductor Design
Stranded
Conductor Material
Copper
Trade Designation
TXL
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Conductor Insulation Color
Blue

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.