Automotive Wire, 14 AWG, Orange, 500 ft
Mfr # WXP-6GXL-1401-3-500
Zoro # G115699448
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Packaging
Spool
Standards
SAE J1128
Number of Conductors
1
Conductor Material
Copper
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1401-3-500
Zoro #
G115699448
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.12 in
Conductor Size
14 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Packaging
Spool
Standards
SAE J1128
Number of Conductors
1
Conductor Material
Copper
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
GXL
Voltage
60 V
Special Features
Resistant to Heat
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Orange
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.