Automotive Wire, 14 AWG, Orange, 500 ft
Mfr # WXP-6TXL-1401-3-500
Zoro # G815699076
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Conductor Size
14 AWG
Conductor Material
Copper
Overall Length
500 ft
Nominal Outside Diameter
0.1 in
Conductor Insulation Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1401-3-500
Zoro #
G815699076
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.1 in
Details
Item
Automotive Wire
Conductor Material
Copper
Conductor Insulation Color
Orange
Standards
RoHS, SAE J1128
Conductor Design
Stranded
Trade Designation
TXL
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Packaging
Reel
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.