Automotive Wire, 16 AWG, Orange, 25 ft
Mfr # WXP-6SXL-1601-3-25
Zoro # G815699168
product price: $7.19
/eaKey Features
Conductor Size
16 AWG
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Trade Designation
SXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1601-3-25
Zoro #
G815699168
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.12 in
Details
Item
Automotive Wire
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Trade Designation
SXL
Standards
SAE J1128
Conductor Material
Copper
Special Features
Resistant to Temperature
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Conductor Insulation Color
Orange
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.