Automotive Wire, 18 AWG, Gray, 100 ft
Mfr # WXP-6SXL-1801-8-100
Zoro # G115699271
product price: $16.19
/eaKey Features
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Nominal Outside Diameter
0.1 in
Special Features
Resistant to Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1801-8-100
Zoro #
G115699271
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.1 in
Overall Length
100 ft
Conductor Size
18 AWG
Details
Item
Automotive Wire
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Number of Conductors
1
Special Features
Resistant to Temperature
Trade Designation
SXL
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Conductor Design
Stranded
Voltage
60 V
Standards
ISO 6722, RoHS, SAE J1128
Packaging
Reel
Conductor Insulation Color
Gray
Conductor Insulation Material
XLPE
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.