Automotive Wire, 18 AWG, Green, 100 ft
Mfr # WXP-6GXL-1801-D5-100
Zoro # G515699550
product price: $15.89
/eaKey Features
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Spool
Conductor Design
Stranded
Special Features
Resistant to Heat
Conductor Insulation Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1801-D5-100
Zoro #
G515699550
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.09 in
Conductor Size
18 AWG
Overall Length
100 ft
Details
Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Spool
Conductor Design
Stranded
Special Features
Resistant to Heat
Conductor Insulation Color
Green
Voltage
60 V
Number of Conductors
1
Trade Designation
GXL
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Material
Copper
Conductor Insulation Material
XLPE
Standards
SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.