Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 20 AWG, Brown, 25 ft

  • Mfr # WXP-6GXL-2001-1-25

  • Zoro # G515699505


product price: $3.89
/ea

Key Features

Standards
SAE J1128
Number of Conductors
1
Nominal Outside Diameter
0.09 in
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-2001-1-25
Zoro #
G515699505
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.09 in
Overall Length
25 ft
Conductor Size
20 AWG

Details

Item
Automotive Wire
Standards
SAE J1128
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Brown
Special Features
Resistant to Heat
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Trade Designation
GXL
Conductor Material
Copper
Packaging
Reel

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.