Zoro Homepage

Automotive Wire, 22 AWG, Red, 100 ft

  • Mfr # WXP-6TXL-2201-2-100

  • Zoro # G015699135


product price: $8.39
/ea

Key Features

Voltage
60 V
Overall Length
100 ft
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Conductor Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-2201-2-100
Zoro #
G015699135
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Conductor Size
22 AWG
Nominal Outside Diameter
0.06 in

Details

Item
Automotive Wire
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Trade Designation
TXL
Standards
RoHS, SAE J1128
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Conductor Insulation Color
Red

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.