AutomotiveWire, 20AWG, LightGreen, 100ft
- Mfr # WXP-6TXL-2001-L5-100
- Zoro # G215699447
product price:Â
$
10.29
/ea
Key Features
Conductor Insulation Color
Light Green
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-6TXL-2001-L5-100
- Zoro #
- G215699447
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Wire
- Conductor Insulation Color
- Light Green
- Number of Conductors
- 1
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Conductor Design
- Stranded
- Conductor Material
- Copper
- Temperature Rating - Maximum Wet
- 257 Degrees F
- Packaging
- Reel
- Operating Temperature - Minimum
- -40 Degrees F
- Conductor Insulation Material
- XLPE
- Voltage
- 60 V
- Trade Designation
- TXL
- Special Features
- Resistant to Flame, Resistant to Heat, Resistant to Temperature
- Standards
- RoHS, SAE J1128
Dimensions
- Overall Length
- 100 ft
- Conductor Size
- 20 AWG
- Nominal Outside Diameter
- 0.07 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.