Back to Back Strut, Half Slotted, 304 Stainless Steel, Polished, 9/16 in x 1-1/8 in Hole Size

  • Mfr # FS-501SS ST4 36.00

  • Zoro # G2387668


product price:  $46.19
/ea

Key Features

Slot Type
Half Slotted
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
304 Stainless Steel
Hole Size
9/16 in x 1-1/8 in
Hole Spacing
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-501SS ST4 36.00
Zoro #
G2387668
UPC #
-
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 1-5/8 in
Hole Size
9/16 in x 1-1/8 in
Length
3 ft
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Thickness
1/16 in
Slot Width
9/16 in
Slot Length
1 1/8 in
Overall Length
3 ft

Details

Item
Back to Back Strut
Slot Type
Half Slotted
Material
304 Stainless Steel
Hole Spacing
2 in
Color
Silver
Gauge
14
Finish
Polished
Series
FS-501
Slot Spacing
2 in
Load Capacity
800 lb
Channel Type
Slotted
Style
Back to Back

Description

Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Slot Length 1 1/8 in, Slot Width 9/16 in, Overall Length 3 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 14 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 800 lb, Hole Spacing 2 in Center to Center, Style Back to Back, Channel Type Slotted, Slot Spacing 2 in, Thickness 1/16 in, Silver, Finish Polished, FS-501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.