Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, 102dB, Gray, 5 in. L, Plastic

  • Mfr # 38XF44

  • Zoro # G0533675


product price: $18.59
/ea

Key Features

Sound Level
102 dB
Color
Gray
Features
Self-Ground Option with Ground Wire Not Necessary
Width
2 3/4 in
Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38XF44
Zoro #
G0533675
UPC #
190735551288
Country of Origin
China

Dimensions

Width
2 3/4 in
Diameter
1 5/8 in
Height
2 5/8 in
Length
5 in
Overall Height
2 5/8 in
Overall Width
4 in
Overall Diameter
1 5/8 in
Overall Length
5 in

Details

Item
Vehicle Backup Alarm
Sound Level
102 dB
Color
Gray
Features
Self-Ground Option with Ground Wire Not Necessary
Current Drawn
6A
Housing Material
Plastic
Mounting
Universal
Rating
IP52
Voltage
12-24V DC
Alarm Tone Type
Tonal
Vehicle Class
3
Alarm Type
Fixed
Maximum Sound Level
102 dB
IP Rating
IP67
Series
200 Series
Mount Type
Bolt
Current
0.5 A
Minimum Sound Level
102 dB
Speaker Direction
Forward-Facing
SAE Type Rating
Type F
Operating Voltage
12-24V DC

Description

Formerly Imperial Supplies.


Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 102 dB, Overall Length 5 in, Overall Width 4 in, Overall Height 2 5/8 in, SAE Type Rating Type F, Mount Type Bolt, IP Rating IP67, Series 200 Series, Speaker Direction Forward-Facing, Vehicle Class 3, Color Gray, Housing Material Plastic, Current 0.5 A, Features Self-Ground Option with Ground Wire Not Necessary, Overall Diameter 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.