Zoro Homepage

Backup Ring, 0.086W, 8.018 ID, PK5

  • Mfr # 3GDD3

  • Zoro # G2850802


product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Buna-N
For Use with AS568A Dash No.
171
Thickness
0.053 in
Radius
0.129 in
Axial Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GDD3
Zoro #
G2850802
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.053 in
Radius
0.129 in
Axial Thickness
0.045 in
Actual Inside Dia.
8.018 in
Actual Width
0.086 in
Inside Diameter - Actual
8.02 in
Outside Diameter - Nominal
8 3/16 in
Width - Actual
0.09 in
Inside Diameter - Nominal
8 in
Cross-Section Width
3/32 in

Details

Item
Backup O-Ring
Material
Buna-N
For Use with AS568A Dash No.
171
Color
Black
Durometer
90A
Temp. Range
-40 Degrees to 250 Degrees F
Cross Section Shape
Rectangular
Durometer (Hardness) Rating
Hard
Dash Number
171
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Cross-Section Shape
Rectangular
Standards
ASTM D2000, SAE J316
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
System of Measurement
Inch
Cut Type
Solid

Description

Backup O-Ring, Material Buna-N, For Use with AS568A Dash No. 171, Thickness 0.053 in, Radius 0.129 in, Axial Thickness 0.045 in, Actual Width 0.086 in, Actual Inside Dia. 8.018 in, Cross Section Shape Rectangular, Durometer 90A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.