Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backup Ring, 0.118W, 1.203 ID, PK100

  • Mfr # 3CUU8

  • Zoro # G2468916


product price: $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Buna-N
For Use with AS568A Dash No.
217
Thickness
0.05 in
Radius
0.174 in
Axial Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUU8
Zoro #
G2468916
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.05 in
Radius
0.174 in
Axial Thickness
0.04 in
Actual Width
0.118 in
Actual Inside Dia.
1.203 in
Inside Diameter - Actual
1.2 in
Width - Actual
0.12 in
Outside Diameter - Nominal
1 7/16 in
Cross-Section Width
1/8 in
Inside Diameter - Nominal
1 3/16 in

Details

Item
Backup O-Ring
Material
Buna-N
For Use with AS568A Dash No.
217
Color
Black
Durometer
90A
Temp. Range
-40 Degrees to 250 Degrees F
Cross Section Shape
Rectangular
Durometer (Hardness) Rating
Hard
Dash Number
217
Operating Temperature - Maximum
250 Degrees F
Standards
ASTM D2000, SAE J339
FDA Approved
Not FDA Approved
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
System of Measurement
Inch
Cross-Section Shape
Rectangular
Cut Type
Solid
X-Ray Detectable
Not X-Ray Detectable
Operating Temperature - Minimum
-40 Degrees F

Description

Backup O-Ring, Material Buna-N, For Use with AS568A Dash No. 217, Thickness 0.05 in, Radius 0.174 in, Axial Thickness 0.04 in, Actual Width 0.118 in, Actual Inside Dia. 1.203 in, Cross Section Shape Rectangular, Durometer 90A, Durometer (Hardness) Rating Hard, Color Black, Temp. Range -40 Degrees to 250 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.